Ultra-stubby ratchet, 1/2 in drive, 72t, 62.5mm length
- Mfr # 7857
- Zoro # G623367907
product price:Â
$
51.15
/ea
Key Features
Overall Length
62.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7857
- Zoro #
- G623367907
- UPC #
- 4713218671684
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 62.5 mm
Details
- Item
- Ultra-stubby ratchet
Description
Easy to use in small spaces. Designed with square hole for connecting to many types of wrenches or extension bars. Spec. 1/2 in. Hole 3/8 in. Length 62.5mm. O.D. 26.9 mm. Gears 72T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.