Unibody oil filter socket with integral forming body for Toyota, Honda, Nissan

  • Mfr # 4554

  • Zoro # G416502072


product price:  $46.65
/ea

Key Features

Color
Silver
Size
14-P/ 64.5 mm
For Use With
Designed for use on Toyota, Honda, Nissan oil filters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4554
Zoro #
G416502072
UPC #
4712631126450
Country of Origin
Taiwan, Province of China

Dimensions

Size
14-P/ 64.5 mm

Details

Color
Silver
Item
Oil Filter Socket
For Use With
Designed for use on Toyota, Honda, Nissan oil filters

Description

The unibody oil filter socket is specially designed with integral forming body, which provides high strength and durability. Used with 1/2in Dr. tool or 21 mm wrench. Spec: 14 P/ 64.5 mm. Depth: 20 mm. Application: Toyota, Honda, Nissan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.