Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal adjustable rear axle with locking jaws & pin sets

  • Mfr # 4045

  • Zoro # G022701548


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
For Use With
Adjustable jaws with locking feature to suit both hexagon & octagon wheel bearing lock nuts
Includes
Red storage case
Material
Steel
Features
Three sets round & three sets square of pins to suit lock nuts with pin holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4045
Zoro #
G022701548
UPC #
4712631143112
Country of Origin
Taiwan, Province of China

Dimensions

Square P in Sizes
1/4 in (6 mm), 5/16 in (8 mm) , 3/8 in (10 mm)
Round Pin Sizes
1/4 in (6 mm), 5/16 in (8 mm), 3/8 in (10 mm)

Details

Color
Silver
For Use With
Adjustable jaws with locking feature to suit both hexagon & octagon wheel bearing lock nuts
Includes
Red storage case
Material
Steel
Features
Three sets round & three sets square of pins to suit lock nuts with pin holes

Description

Adjustable jaws with locking feature to suit both hexagon & octagon wheel bearing lock nuts. Includes three sets round & three sets square of pins to suit lock nuts with pin holes. Suitable for 6Pt lock nut 1-3/4in to 5-1/4in (49-135mm) across the flats and 8PT lock nut 1-3/4in to 5-5/8in, (49-143mm) across the flats. 3set round pin?1/4in (6mm), 5/16in (8mm), 3/8in (10mm), 3set square pin: 1/4in (6mm), 5/16in (8mm) , 3/8in (10mm)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.