Shop JTC AUTO TOOLS
Create Account
Universal Belt Idler Pulley Wrench Set, 500mm 180-degree Adjustable 100T Ratchet
- Mfr # 6951
- Zoro # G023367675
product price:Â
$
292.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6951
- Zoro #
- G023367675
- UPC #
- 4713218678201
- Country of Origin
- Taiwan, Province of China
Description
For using on most kinds of belt idler pulley bolt, can be used in small space. Contents: 1pc 100T ratchet, Length 500mm, 180 degrees adjustable; 18pcs 3/8 in Dr. x 17mm, Mini sockets Length 24mm: E10, E12, E14, E16, E18, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 24mm; 16pcs 5/16 in x 30L BITS T20, T25, T27, T30, T40, T45, T50, T55, T60, H4, H5, H6, H7, H8, H10, PH2; 1pc 3/8 in Dr. x 17mm socket AD; 1pc 5/16 in x 17mm BIT AD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.