
Universal hub puller & separator kit with adapters
Mfr # 4873
Zoro # G222701447
product price: $387.99
/ea
Free Shipping & Returns
Key Features
Includes
Red storage case
Material
Steel
Features
Output shaft adaptor : M22 x 1.5, M24 x 1.5, M27 x 1.5, M30 x 1.5
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4873
Zoro #
G222701447
UPC #
4712631149084
Country of Origin
Taiwan, Province of China
Details
Includes
Red storage case
Material
Steel
Features
Output shaft adaptor : M22 x 1.5, M24 x 1.5, M27 x 1.5, M30 x 1.5
Color
Silver
Description
Fix the plate on the tire screw thread, screw the bolt to separate the wheel drive shaft and hub by pushing. Pick the fit output shaft adapter to meet central screw, then lock in the HUB rear axle, put the frame on, lock the nut and fix the screw to pull the wheel shell close to the drive shaft. Output shaft adaptor : M22 x 1.5, M24 x 1.5, M27 x 1.5, M30 x 1.5
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.