Zoro Homepage

Upholstery clip remover 228 mm length with 5mm tip for wedging staples & trim

  • Mfr # 7712

  • Zoro # G116502075


original price: $20.45
10% off
new price: $18.39
/ea

Key Features

For Use With
Designed to wedge the inner door trim staples
Color
Black/Red
Length
228 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7712
Zoro #
G116502075
UPC #
4713218655868
Country of Origin
Taiwan, Province of China

Dimensions

Length
228 mm

Details

For Use With
Designed to wedge the inner door trim staples
Item
Upholstery Clip Remover
Color
Black/Red

Description

The upholstery clip remover 228 mm is designed to wedge the inner door trim staples. Place the tool under the edge of the door panel, insert into the holder, and then pry off. Handle: twin-color PP + TPR. Minimum aperture: Dia. 5. Maximum outside diameter: 13 mm. Total length: 228 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.