Zoro Homepage

Upholstery clip remover 235 mm / 18 mm

  • Mfr # 7711

  • Zoro # G116502068


original price: $17.15
9% off
new price: $15.45
/ea

Key Features

Length
235 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7711
Zoro #
G116502068
UPC #
4713218655851
Country of Origin
Taiwan, Province of China

Dimensions

Length
235 mm

Details

Item
Clip Remover

Description

The upholstery clip remover 235 mm is designed to wedge the inner door trim staples. Place the tool under the edge of the door panel, insert into the holder, and then pry off. Handle: twin-color PP + TPR. Minimum aperture: Dia. 6. Maximum outside diameter: 18 mm. Total length: 235 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.