
Vag diesel camshaft pulley removal tool for vw, audi, skoda, seat tdi engines
Mfr # 4743
Zoro # G621693947
product price:Â $76.89
/ea
Free Shipping & Returns
Key Features
Depth (In.)
60 mm
Width
90 mm
Length
150 mm
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4743
Zoro #
G621693947
UPC #
4712631147486
Country of Origin
Taiwan, Province of China
Dimensions
Depth (In.)
60 mm
Width
90 mm
Length
150 mm
Details
Material
Steel
Color
Black
Description
Specially design for removing the camshaft pulley on diesel engine TD, TDI etc. Applicable: VW, AUDI, SKODA, SEAT. VM number: T10052.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.