Zoro Homepage

Vag diesel high pressure tubing socket 17 mm

  • Mfr # 6714

  • Zoro # G416553814


original price: $48.39
10% off
new price: $43.55
/ea

Key Features

Diameter
3/8 in
For Use With
Volvo, Audi, and Volkswagen diesel engines
Overall Length
78 mm
Width
17 mm
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6714
Zoro #
G416553814
UPC #
4713218656049
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
3/8 in
Overall Length
78 mm
Width
17 mm

Details

For Use With
Volvo, Audi, and Volkswagen diesel engines
Color
Silver
Item
Tubing Socket

Description

The VAG diesel high pressure tubing socket 17 mm is specially designed for cutting socket the high pressure coupling nut on VAG engines. Size: 3/8in Dr. x 17 mm x 78 mm Length slotted socket. Application: VW Polo 6R; Golf 1K 5K, AJ; Passat 3C; Audi A1 8X; A3 8P; M 8K; A6 4F; A8 4E; Seat Ibiza 6J; Leon 1 P; Skoda: Fabia 11 54; Octavia 11 1Z. VM number: T40055.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.