Vag ea211 timing tool set for correcting the camshaft and crankshaft timing position
Mfr # 4381
Zoro # G716553798
original price: $317.99
10% off
new price: $285.99
/ea
Free Shipping & Returns
Key Features
For Use With
VAG series EA211 FSI, TSI, TFSI engine (1.0L, 1.2L, 1.4L, and 1.6L)
Color
Silver/Black
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
4381
Zoro #
G716553798
UPC #
4712631123961
Country of Origin
Taiwan, Province of China
Details
For Use With
VAG series EA211 FSI, TSI, TFSI engine (1.0L, 1.2L, 1.4L, and 1.6L)
Item
Timing Tool Set
Color
Silver/Black
Description
The VAG EA211 timing tool set is used for correcting the camshaft and crankshaft timing position. Used while changing the timing belt. Application: VAG series EA211 FSI, TSI, TFSI engine 1.0L, 1.2L, 1.4L, and 1.6L. VM number: T10340, T10494, T10499, T10487, T10476, T10477.