Zoro Homepage

Vag oil seal puller 35 mm for VW, Audi late models

  • Mfr # 4286

  • Zoro # G716502109


original price: $120.99
9% off
new price: $108.99
/ea
Free Shipping & Returns

Key Features

For Use With
Designed to remove the front crankshaft pulley seal at the vibration damper. Application: VW and Audi late models.
Color
Black
Size
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4286
Zoro #
G716502109
UPC #
4712631164483
Country of Origin
Taiwan, Province of China

Dimensions

Size
35 mm

Details

For Use With
Designed to remove the front crankshaft pulley seal at the vibration damper. Application: VW and Audi late models.
Color
Black
Item
Oil Seal Puller

Description

The VAG oil seal puller 35 mm is designed to remove the front crankshaft pulley seal at the vibration damper. Application: VW and Audi late models. VM number: 2085.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.