Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve core tool with holding function

  • Mfr # 7721L

  • Zoro # G222701492


product price: $21.35
/ea

Key Features

Length
160 mm
Material
Steel
For Use With
Installation and removal of standard valve cores
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7721L
Zoro #
G222701492
UPC #
4713218656117
Country of Origin
Taiwan, Province of China

Dimensions

Length
160 mm

Details

Material
Steel
For Use With
Installation and removal of standard valve cores

Description

For installation and removal of standard valve cores. Twin-color handle made from PP+TPR with good grip. Special design to hold valve core, can be operated more conveniently. Shaft material: 8660. Lenght: 160mm. Diameter: ?4.5mm

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.