Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vw audi ignition coil puller tool - for 5 & 6 cylinder petrol engines

  • Mfr # 4616

  • Zoro # G521694013


original price: $43.99
10% off
new price: $39.59
/ea

Key Features

Color
Black/Silver
Width
120 mm
Length
200 mm
Depth (In.)
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4616
Zoro #
G521694013
UPC #
4712631146175
Country of Origin
Taiwan, Province of China

Dimensions

Width
120 mm
Length
200 mm
Depth (In.)
30 mm

Details

Color
Black/Silver

Description

To take and plug-on of the ignition coil off with power-output stage at VW, AUDI fuel injection engines. The front hook removes ignition coil off well from damage itself. Applicable: 6-cyl. and 5-cyl. petrol injection engines. VW Golf, Bora, Polo, Touran, Touareg, Sharan, New Beetle, Passat, Phaeton, T4, T5, etc. VM number: T10094A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.