
Wheel screw lock socket 1/2in dr 17mm x 7pt
Mfr # 4519
Zoro # G722701435
product price: $26.29
/eaKey Features
Material
Steel
Size
1/2 in Dr. x 17 mm
Shape
7pt
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4519
Zoro #
G722701435
UPC #
4712631125804
Country of Origin
Taiwan, Province of China
Dimensions
Size
1/2 in Dr. x 17 mm
Details
Material
Steel
Shape
7pt
Color
Black
Description
Specially designed for removing and installing the 7PT anti-thief wheel nut. Material: Cr-Mo. Size: 1/2in DR 17mm x 7PT (70L). Applicable: TOYOTA, HYUNDAI, HONDA, etc.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.