Zoro Homepage

Wheel screw lock socket (16mm/7pt) cr-mo

  • Mfr # 6619

  • Zoro # G622701535


product price: $21.79
/ea

Key Features

Overall Length
70 mm
Shape
7pt
Material
Steel
Size
1/2 in. Dr. x 16 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6619
Zoro #
G622701535
UPC #
4713218650276
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
70 mm
Size
1/2 in. Dr. x 16 mm

Details

Shape
7pt
Material
Steel
Color
Black

Description

Specially designed for removing and installing the 7PT anti-thief wheel nut. Material: CR-MO. Size: 1/2in DR 16mm x 7PT (70L). Applicable: TOYOTA, HYUNDAI, HONDA, etc.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.