Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Windshield wiper angle inspection tool, gripping range: 0 - 28 mm.

  • Mfr # 4550

  • Zoro # G716553781


original price: $79.15
9% off
new price: $71.25
/ea

Key Features

Color
Black
Size
0 – 28 mm
For Use With
Designed for inspection of the angle between the windshield wiper arm and the windshield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4550
Zoro #
G716553781
UPC #
4712631127846
Country of Origin
Taiwan, Province of China

Dimensions

Size
0 – 28 mm

Details

Color
Black
Item
Windshield wiper angle inspection tool
For Use With
Designed for inspection of the angle between the windshield wiper arm and the windshield

Description

The windshield wiper angle inspection tool is designed for inspection of the angle between the windshield wiper arm and the windshield. Fixed the tool at the front of the wiper arm, and use the wrench to adjust the desired angle. Range: ± 20°. VM number: 3358A. Gripping range: 0 - 28 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.