Zoro Homepage

Wrinkle band piston ring compressor 75 to 125 mm, 38 mm

  • Mfr # 4324

  • Zoro # G816502009


original price: $35.75
9% off
new price: $32.19
/ea

Key Features

For Use With
Used to compress piston rings when installing pistons in the engine cylinders
Capacity
3 to 5 in (75 to 125 mm)
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4324
Zoro #
G816502009
UPC #
4712631166708
Country of Origin
Taiwan, Province of China

Details

For Use With
Used to compress piston rings when installing pistons in the engine cylinders
Capacity
3 to 5 in (75 to 125 mm)
Item
Piston Ring Compressor
Color
Red

Description

The wrinkle band piston ring compressor is used to compress piston rings when installing pistons in the engine cylinders. Simplified adjustment screw to complete the job. Unique wrinkle band design will not be slipped down into cylinder. Capacity: 3in to 5in 75 to 125 mm. Depth: 1-1/2in 38 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.