
18 AWG, UL 1429 Lead Wire, 19 Strand, 80C, 150V, Tinned copper, XLPVC, White, Sold per FT (Discontinued)
- Mfr # H01020030902
- Zoro # G914913844
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H01020030902
Zoro #
G914913844
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.070 in
Details
Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
White
Voltage
150V
Insulation Material
XLPVC
Conductor Design
Stranded
Temp. Rating
80°C
Standards
CSA AWM;UL 1429
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.