This item is Discontinued.

Judd Wire 24 AWG, UL 1429 Lead Wire, 19 Strand, 80C, 150V, XLPVC, Violet, Sold per FT H01010110702

24 AWG, UL 1429 Lead Wire, 19 Strand, 80C, 150V, XLPVC, Violet, Sold per FT (Discontinued)

  • Mfr # H01010110702
  • Zoro # G314913864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H01010110702
Zoro #
G314913864
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.086 in

Details

Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Violet
Voltage
150V
Insulation Material
XLPVC
Conductor Design
Stranded
Temp. Rating
80°C
Standards
CSA AWM;UL 1429

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.