
Lead Wire, 24, Black, Stranded, 300V, 8000 ft
Mfr # H01030110002
Zoro # G611130599
product price: $0.12
/eaSold in multiples of 2000 for $240.00
Key Features
Conductor Material
Tinned Copper
Nominal Outside Dia.
0.056 in
Voltage
300V
Insulation Material
XLPVC
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H01030110002
Zoro #
G611130599
UPC #
-
Country of Origin
United States
Dimensions
Length
8000 ft
Nominal Outside Dia.
0.056 in
Wire Size
24
Details
Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Black
Voltage
300V
Insulation Material
XLPVC
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
7
Standards
CSA REW;UL 1430
Shielding Type
Unshielded
Number of Conductors
1
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.