Zoro Homepage

Lead Wire, 24, Blue, Stranded, 150V, 10000 ft

  • Mfr # H01010110602

  • Zoro # G911129576


product price: $0.12
/ea
Sold in multiples of 2000 for $240.00

Key Features

Conductor Material
Tinned Copper
Length
10000 ft
Nominal Outside Dia.
0.045 in
Voltage
150V
Insulation Material
XLPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H01010110602
Zoro #
G911129576
UPC #
-
Country of Origin
United States

Dimensions

Length
10000 ft
Nominal Outside Dia.
0.045 in
Wire Size
24

Details

Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Blue
Voltage
150V
Insulation Material
XLPVC
Conductor Design
Stranded
Temp. Rating
80°C
Stranding
7
Standards
UL 1429
Number of Conductors
1
Shielding Type
Unshielded

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.