Zoro Homepage

Lead Wire, 26, Blue, Stranded, 150V, 15000 ft

  • Mfr # H01010080602

  • Zoro # G311129510


product price: $0.13
/ea
Sold in multiples of 2000 for $260.00

Key Features

Conductor Material
Tinned Copper
Length
15000 ft
Nominal Outside Dia.
0.04 in
Voltage
150V
Insulation Material
XLPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H01010080602
Zoro #
G311129510
UPC #
-
Country of Origin
United States

Dimensions

Length
15000 ft
Nominal Outside Dia.
0.04 in
Wire Size
26

Details

Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Blue
Voltage
150V
Insulation Material
XLPVC
Conductor Design
Stranded
Temp. Rating
80°C
Stranding
7
Standards
CSA AWM;UL 1429
Shielding Type
Unshielded
Number of Conductors
1

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.