
Lead Wire, 26, Red, Stranded, 150V, 15000 ft
Mfr # H01010080202
Zoro # G411129557
product price: $0.13
/eaSold in multiples of 2000 for $260.00
Key Features
Conductor Material
Tinned Copper
Length
15000 ft
Nominal Outside Dia.
0.04 in
Voltage
150V
Insulation Material
XLPVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H01010080202
Zoro #
G411129557
UPC #
-
Country of Origin
United States
Dimensions
Length
15000 ft
Nominal Outside Dia.
0.04 in
Wire Size
26
Details
Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Red
Voltage
150V
Insulation Material
XLPVC
Conductor Design
Stranded
Temp. Rating
80°C
Stranding
7
Standards
CSA AWM;UL 1429
Shielding Type
Unshielded
Number of Conductors
1
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.