Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Julabo Water Bath, 77 deg. to 197 deg.F, 22L Vol 9550422.2

Water Bath, 77 deg. to 197 deg.F, 22L Vol (Discontinued)

  • Mfr # 9550422.2
  • Zoro # G7275479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9550422.2
Zoro #
G7275479
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Usable Dimensions
10.6"L x 21.3"W x 6.7"D
Chamber Height
6.7 in
Overall Depth
15 in
Overall Width
21.3 in
Overall Height
11.8 in
Manufacturers Warranty Length
2 yr.
Chamber Depth
10.6 in
Chamber Width
21.3 in

Details

Item
Water Bath
Temp. Range (F)
77 Degrees to 197 Degrees
Volume
22L
Temp. Accuracy
+/-0.2 Degrees c
Temp. Range (C)
25 Degrees to 92.9 Degrees
Power Requirement
115V/60 Hz
Voltage
115
Chamber Material
ceramic, plastic
Includes
Operating Manual
Amps
10
Temperature Control
Yes
Standards
CE
Material
Ceramic, Plastic
Special Features
USB Port, Drain Valve
Display
LED
Heated or Refrigerated
Heated
Item - Circulators and Water Baths
Water Bath
Max. Temp. (C)
99.9 Degrees
Capacity - Circulators and Water Baths
11L
Type - Circulators and Water Baths
Stationary
Plug Style - Lab Equipment
Standard

Description

Water Bath, Heated or Refrigerated Heated, Type - Circulators and Water Baths Stationary, Capacity - Circulators and Water Baths 11L, Chamber Depth 10.6 in, Chamber Height 6.7 in, Chamber Width 21.3 in, Temp. Range (C) 25 Degrees to 92.9 Degrees , Temp. Range (F) 77 Degrees to 197 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.2 Degrees C, Chamber Material ceramic, plastic, Amps 10, Standards CE, Voltage 115, Plug Style - Lab Equipment Standard, Display LED, Material Ceramic, Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.