Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Julabo Lift-Up Cover, Up to 100 deg.C, 11" L 9970282

Lift-Up Cover, Up to 100 deg.C, 11" L (Discontinued)

  • Mfr # 9970282
  • Zoro # G7307338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9970282
Zoro #
G7307338
UPC #
-
Country of Origin
Germany

Details

Item
Lift-Up Cover
Temp. Range (F)
Up to 212 Degrees
Temp. Range (C)
Up to 100 Degrees
For Use With
Mfr. No. 9550414.2

Description

Lift-Up Cover, Temp. Range (C) Up to 100 Degrees , Temp. Range (F) Up to 212 Degrees , Length 11 In., Width 14 In., Depth 3 In., For Use With Mfr. No. 9550414.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.