Zoro Homepage
This item is Discontinued.
Julabo Refrigerated and Heating Circulator, 26L 9212645

Refrigerated and Heating Circulator, 26L (Discontinued)

  • Mfr # 9212645
  • Zoro # G2161437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9212645
Zoro #
G2161437
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
27.2 in
Chamber Height
7.9 in
Chamber Width
9.1 in
Overall Depth
22.8 in
Overall Width
15 in
Chamber Length
10.2''

Details

Item
Refrigerated and Heating Circulator
Voltage
230
Display
VFD
Voltage (AC)
230
Flow Rate
22 to 26Lpm
Power Rating
230V/60Hz
Max. Temp. (C)
200 Degrees
Capacity - Circulators and Water Baths
26L
Amps
13
Capacity - Circulators & Water Baths
26L
Compliance
CE
Item - Circulators and Water Baths
Circulator
Temp. Range (C)
-42 Degrees to 200 Degrees
Capacity
26L
Amps AC
13
Accuracy
+/-0.01 Degrees C
Temp. Control
Intelligent Cascade Control
Standards
CE

Description

Circulator, Capacity - Circulators and Water Baths 26L, Chamber Height 7.9 in, Chamber Width 9.1 in, Temp. Range (C) -42 Degrees to 200 Degrees , Amps 13, Standards CE, Voltage 230, Display VFD, Flow Rate 22 to 26Lpm, Max. Temp. (C) 200 Degrees , Overall Depth 22.8 in, Overall Height 27.2 in, Overall Width 15 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.