A Frame Sandwich Board, 22 x 28 in. Display Sidewalk Sign with PVC Sign Protector Blue

  • Mfr # JUMCHH580BL

  • Zoro # G815792630


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JUMCHH580BL
Zoro #
G815792630
UPC #
843812177610
Country of Origin
China

Details

Sign Background Color
Blue

Description

Sign up!Present your message to the world with the Jumbl Waterproof A Frame Sidewalk Sign. Whether it is an advertisement, warning, or just a simple greeting, this A frame sign is great for getting your message across, rain or shine. Simply set up the sign, menu board, or instructions and place your poster on the A frame sign holder. With the sandwich board sign double-sided design, you can have the same or two different posters on each side.The A-frame sidewalk sign comes with an included waterproof PVC cover that will keep your poster dry for all to see. You can make a creative, beautiful poster that you can leave out in the outdoor sign board and not worry about the rain, a great addition to your boutique supplies. The sturdy A-frame sign will stand tall all day long. Always ready if you need a strong A frame advertising sign for a restaurant or signs for a business. With a built-in compartment to fill up with water, the Jumbl White Waterproof A-Frame Sidewalk Sign Board will not go down easily. Get your voice heard with the Outside Signs for Business from Jumbl.


  • Foldable signboard made of 100% waterproof & weather-resistant PVC covers to protect your signs
  • A folding sign crafted of high-density polyethylene material for durability & long lasting lifespan
  • Attach signage under protective PVC cover & fill the compartment with water or sand to add weight
  • Use both front & back sides for double the visibility of your ideal 22 x 28" display sign
  • A frame sign board has non-slip feet bottoms to provide staying power for your sidewalk promotions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.