Sign Board 24 in. x 36 in. Two-Sided Sidewalk Sign with Portable Wheels, Black
Mfr # JUMSB2436B
Zoro # G015792546
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JUMSB2436B
Zoro #
G015792546
UPC #
843812182454
Country of Origin
China
Details
Sign Background Color
Black
Description
INDOOR & OUTDOOR BUSINESS SIGN | Extra Large Poster Holder Lets You Display Custom Signs, Banners, Billboards, Flyers, Advertisements & Other Temporary Announcements at Place of Business, Coffee Shop, Office, School Classroom, Flea Market or Any Public Location Where Patrons Visit | Frame Fits Any Paper Sheet Measuring 24"W x 36"H
- Double-sided design: Increase your reach by displaying messages on both sides of the board.
- Portable and convenient: Equipped with wheels for easy maneuverability, this holder can be used in various locations, including sidewalks, shopping malls, and offices.
- Versatile use: Perfect for displaying menus, business hours, special offers, or any temporary announcements.
- Durable construction: Built to withstand outdoor elements, this frame is ideal for long-term use.
- Elevate your business presence and attract more customers with this essential signage tool.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.