Zoro Homepage

Pry Bar, ABS, 14in L, 2in W, 1-5/8in H

  • Mfr # 3000

  • Zoro # G5367783


product price: $18.69
/ea

Key Features

Features
Door Installation, Leveling And Aligning Projects
Type
Pry Bars
Overall Length
14 in
Overall Width
2 in
Material
Leveling Wedge ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000
Zoro #
G5367783
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Overall Width
2 in
Handle Length
5 in
Overall Height
1 5/8 in
End Width
2 in
Bar Width
2 in

Details

Item
Pry Bar
Features
Door Installation, Leveling And Aligning Projects
Type
Pry Bars
Material
Leveling Wedge ABS
End Style
Wedge
Bar Shape
Square
End Angle Style
Straight
Non-Sparking
Yes
Bar Material
ABS
Includes Handle
No

Description

If you are looking for a tool to help with your construction or renovation projects, the Jumbo Wedge 3000 Pry Bar is what you need. This high impact ABS pry bar has a smooth surface and is non-sparking. The door installation, leveling and aligning project makes it easy to remove nails and other fasteners. It has a height of 1 5/8 in., width of 2 in., length of 14 in., and type of non-sparking. With its smooth surface and durability, the Jumbo Wedge 3000 Pry Bar will be an essential addition to your tool box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.