Shop JUMP-N-CARRY
Create Account
KKC-LNC1541 Cob LED Work Light - 500lm
- Mfr # KKC-LNC1541
- Zoro # G104169341
product price:Â
$
82.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KKC-LNC1541
- Zoro #
- G104169341
- UPC #
- 10271026029
- Country of Origin
- China
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Cob LED Work Light
- Advanced COB Technology
- Meets all efficiency requirements
- Wall charger with braided USB cable
- Size: 500lm
- Weight: 0.65 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.