Shop STREAMLIGHT
See all product information
Create Account
Strap, Black, Nylon
- Mfr # 45232
- Zoro # G1457421
product price:Â
$
18.19
/ea
Key Features
For Use With
Color
Black
Includes
Shoulder strap
Material
Nylon
Sub-Category
Flashlight Mounting Supplies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45232
- Zoro #
- G1457421
- UPC #
- 080926452329
- Country of Origin
- United States
- Item
- Strap
- For Use With
- Color
- Black
- Includes
- Shoulder strap
- Material
- Nylon
- Sub-Category
- Flashlight Mounting Supplies
- Compatible with Manufacturer Model Number
- 44300,44301,44305,44307,44310,44311,44315,44320,44321,44325,44330,44331,44335,44450,44451,44454,45600,45601,45605,45620,45621,45660,45661,45665,45801,45805,45806,45807,45811,45815,45821,45825,45826,45832,45851,45855,45856,45857,45861,45865,45871,45875,45876,45882
- Compatible with Brand
- Streamlight, Firebox
- Product Type
- Strap
- Mount Type
- Clip
- Compatible Manufacturer Part Number
- 44300,44301,44305,44307,44310,44311,44315,44320,44321,44325,44330,44331,44335,44450,44451,44454,45600,45601,45605,45620,45621,45660,45661,45665,45801,45805,45806,45807,45811,45815,45821,45825,45826,45832,45851,45855,45856,45857,45861,45865,45871,45875,45876,45882
- Compatible Manufacturer Model Number
- 44300,44301,44305,44307,44310,44311,44315,44320,44321,44325,44330,44331,44335,44450,44451,44454,45600,45601,45605,45620,45621,45660,45661,45665,45801,45805,45806,45807,45811,45815,45821,45825,45826,45832,45851,45855,45856,45857,45861,45865,45871,45875,45876,45882
- For Use With Mfr. Model Number
- 44300,44301,44305,44307,44310,44311,44315,44320,44321,44325,44330,44331,44335,44450,44451,44454,45600,45601,45605,45620,45621,45660,45661,45665,45801,45805,45806,45807,45811,45815,45821,45825,45826,45832,45851,45855,45856,45857,45861,45865,45871,45875,45876,45882
- Compatible with Manufacturer Model No.
- 44300,44301,44305,44307,44310,44311,44315,44320,44321,44325,44330,44331,44335,44450,44451,44454,45600,45601,45605,45620,45621,45660,45661,45665,45801,45805,45806,45807,45811,45815,45821,45825,45826,45832,45851,45855,45856,45857,45861,45865,45871,45875,45876,45882
- Compatible with Mfr. Model No.
- 44300,44301,44305,44307,44310,44311,44315,44320,44321,44325,44330,44331,44335,44450,44451,44454,45600,45601,45605,45620,45621,45660,45661,45665,45801,45805,45806,45807,45811,45815,45821,45825,45826,45832,45851,45855,45856,45857,45861,45865,45871,45875,45876,45882
- For Use with Mfr Model Number
- 44300,44301,44305,44307,44310,44311,44315,44320,44321,44325,44330,44331,44335,44450,44451,44454,45600,45601,45605,45620,45621,45660,45661,45665,45801,45805,45806,45807,45811,45815,45821,45825,45826,45832,45851,45855,45856,45857,45861,45865,45871,45875,45876,45882
- Compatible Pump Manufacturer Part Number
- 44300,44301,44305,44307,44310,44311,44315,44320,44321,44325,44330,44331,44335,44450,44451,44454,45600,45601,45605,45620,45621,45660,45661,45665,45801,45805,45806,45807,45811,45815,45821,45825,45826,45832,45851,45855,45856,45857,45861,45865,45871,45875,45876,45882
- Compatible Mfr. Model Number
- 44300,44301,44305,44307,44310,44311,44315,44320,44321,44325,44330,44331,44335,44450,44451,44454,45600,45601,45605,45620,45621,45660,45661,45665,45801,45805,45806,45807,45811,45815,45821,45825,45826,45832,45851,45855,45856,45857,45861,45865,45871,45875,45876,45882
- Shell Material
- Nylon
- Wire Color
- Black
- Traction Material
- Nylon
Dimensions
- Length
- 61
Description
Strap, Color Black, Compatible with Brand Streamlight, Firebox, Compatible with Manufacturer Model Number 44300, 44301, 44305, 44307, 44310, 44311, 44315, 44320, 44321, 44325, 44330, 44331, 44335, 44450, 44451, 44454, 45600, 45601, 45605, 45620, 45621, 45660, 45661, 45665, 45801, 45805, 45806, 45807, 45811, 45815, 45821, 45825, 45826, 45832, 45851, 45855, 45856, 45857, 45861, 45865, 45871, 45875, 45876, 45882, For Belt Width Not Applicable, Mount Type Clip, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.