Zoro Homepage

Tamping Rammer 3HP Honda Tamper Dirt Soil 3350 lbs/ft

  • Mfr # JX60H

  • Zoro # G1996105


product price: $2,777.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Engine
Honda GX1
Force
3 lbs/ft
Capacity
Horsepower
Size
Engine
Voltage
13" x 11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JX60H
Zoro #
G1996105
UPC #
853193007253
Country of Origin
United States

Dimensions

Size
Engine
Thickness
Honda GX1

Details

Engine
Honda GX1
Force
3 lbs/ft
Capacity
Horsepower
Voltage
13" x 11"
Application
3 lbs/ft
Standards
3
Features
Compaction Force
Finish
Shoe Size
Shoe Material
Steel

Description

Perfect for retaining walls, trenches, asphalt patchwork, and more the JX60H vibratory rammer is your compaction solution. Powered by the incredible 3HP Honda GX100 engine, the JX60H is well balanced, delivering compaction to cohesive and granular soils at a jumping stroke of 2-3.4 inches. With a lightweight design, lifting hook, and loading rollers this Jumping Jack is perfect for crews of any size. Backed by a 3-year engine warranty and spare parts reliability, the JX60H is built tough to keep your jobsite running.
FEATURES
• 3 HP Honda GX100 engine
• 13 x 11 steel shoe
• Achieve 100% compaction ratings on field density tests
• Compaction depth of 3,000 lbs. per sq. ft.
• Compaction of cohesive and granular soils, up to 26 in.
• Lifting hook and rollers for easy loading and unloading
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.