This item is Discontinued.

Jumpking Kids Jumpking Kids SETG3-1015RCJP8 G3 Set Rectangle Jumpking Trampoline 10 x 15 ft. for 8 Poles SETG3-1015RCJP8

This item is Discontinued.

Jumpking Kids

Jumpking Kids SETG3-1015RCJP8 G3 Set Rectangle Jumpking Trampoline 10 x 15 ft. for 8 Poles (Discontinued)

Mfr # SETG3-1015RCJP8
Zoro # G103946929
UPC # 702730591666
Country of Origin China
Category Trampolines
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SETG3-1015RCJP8
Zoro #
G103946929
UPC #
702730591666
Country of Origin
China

Description

At Bazoongi we want to knock your socks off! We are nitpicky about quality materials, superior craftsmanship. Our in house designers are busy developing more really cool stuff for kids with her lively sense of color and whimsical imagery that celebrates the joyful side of life!

Specifications
  • Shape: Rectangular
  • Poles: 8
  • Size: 10" x 15'
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.