Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor, 4 hp, 10.57 gal, 5.5 cfm

  • Mfr # 1206330

  • Zoro # G804406142


product price: $17,896.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Phase
Single
Includes
Air Filter Element
Overall Height
33.8 in
Overall Length
33.86 in
Lubrication Type
Oil Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1206330
Zoro #
G804406142
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33.8 in
Overall Length
33.86 in
Overall Width
26.04 in
Air Tank Size
10.57 gal

Details

Phase
Single
Includes
Air Filter Element
Lubrication Type
Oil Free
Motor Type
Capacitor Start Capacitor Run
Series
120R-M series
Item
Laboratory Electric Air Compressor
Duty Cycle
Continuous
Electrical Connection
Cord with Plugs
Finish
Powder Coat
Maximum Operating Pressure
120 psi
Input Voltage
230V AC
Free Air Flow Rate @ Maximum Pressure
5.5 cfm
Frequency
50 Hz, 60 Hz
Pump Type
Rocking Piston
Sound Level
69 dB
Mounting Style
Thru-Bolt
Current Rating
1.25 A
Enclosed
Yes
Enclosure Type
Totally Enclosed
Air Dryer Included
Desiccant Air Dryer
Air Tank Style
Horizontal
Life Expectancy
20,000 hr
Plug Type
Three Prong
Power Source
Corded Electric
Output Power
4 hp

Description

Item Laboratory Electric Air Compressor, Enclosed Yes, Lubrication Type Oil Free, Output Power 4 hp, Free Air Flow Rate @ Maximum Pressure 5.5 cfm, Maximum Operating Pressure 120 psi, Air Tank Size 10.57 gal, Input Voltage 230V AC, Sound Level 69 dB, Air Dryer Included Desiccant Air Dryer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.