Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor, 4 hp, 23.78 L, 7 cfm

  • Mfr # 1203730

  • Zoro # G204253797


product price: $15,922.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Lubrication Type
Oil Free
Phase
Single
Overall Length
40.4 in
Overall Height
35 in
Overall Width
23.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1203730
Zoro #
G204253797
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
40.4 in
Overall Height
35 in
Overall Width
23.3 in
Air Tank Size
6.28 gal

Details

Item
Laboratory Electric Air Compressor
Lubrication Type
Oil Free
Phase
Single
Finish
Powder Coat
Motor Type
Capacitor Start Capacitor Run
Includes
Air Filter Element
Mounting Style
Rigid Base
Plug Type
Three Prong
Frequency
50 Hz, 60 Hz
Enclosure Type
Open Dripproof
Free Air Flow Rate @ Maximum Pressure
7 cfm
Power Source
Corded Electric
Current Rating
1.25 A
Enclosed
No
Air Tank Style
Horizontal
Input Voltage
230V AC
Electrical Connection
Cord with Plugs
Air Dryer Included
Desiccant Air Dryer
Pump Type
Rocking Piston
Duty Cycle
Continuous
Maximum Operating Pressure
120 psi
Series
120R-M series
Sound Level
80 dB
Life Expectancy
20,000 hr
Output Power
4 hp

Description

Item Laboratory Electric Air Compressor, Enclosed No, Lubrication Type Oil Free, Output Power 4 hp, Free Air Flow Rate @ Maximum Pressure 7 cfm, Maximum Operating Pressure 120 psi, Air Tank Size 6.28 gal, Input Voltage 230V AC, Sound Level 80 dB, Air Dryer Included Desiccant Air Dryer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.