Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Oil, 16 fl oz., Bottle

  • Mfr # 5631000

  • Zoro # G614911140


product price: $75.35
/ea
Free Shipping & Returns

Key Features

Food Grade
No
Container Type
Bottle
SAE Grade
5W
ISO Viscosity Grade
20
Flash Point
482 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5631000
Zoro #
G614911140
UPC #
-
Country of Origin
United States

Dimensions

Container Size
16 fl oz

Details

Item
Compressor Oil
Food Grade
No
Container Type
Bottle
SAE Grade
5W
ISO Viscosity Grade
20
Flash Point
482 Degrees F
Color
Amber
For Use With
Compressors
Series
SJ-27F
Odor
Mild
Standards
No
Specific Gravity
0.94
Brand
Jun-Air
Viscosity @ 40C
20.1 cSt

Description

Compressor Oil, Brand Jun-Air, Container Size 16 fl oz, Container Type Bottle, SAE Grade 5W, ISO Viscosity Grade 20, Flash Point 482 Degrees F, Food Grade No, Series SJ-27F, Viscosity @ 40C 20.1 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.