Shop JUN-AIR

Electr Air Compr, Rocking Piston, Oil-Less

  • Mfr # 1770008
  • Zoro # G2195667

product price: 
$
7,087.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Tank Size
1.1 gal.
Phase
Single
HP
0.67 (50 Hz), 0.8 (60 Hz)
Voltage
120v
Tank Type
Horizontal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1770008
Zoro #
G2195667
UPC #
-
Country of Origin
United States

Dimensions

Tank Size
1.1 gal.
Overall Height
17.31 in
Overall Length
19.6 in
Overall Width
16 in
Tank Size - Air Compressor
1.1 gal
Outlet Size
1/4 in
Air Tank Size
1.1 gal
Wire Rope Length
19.6 in
Length
19.6 in

Details

Phase
Single
HP
0.67 (50 Hz), 0.8 (60 Hz)
Voltage
120v
Tank Type
Horizontal
Max. Pressure
120 psi
Includes
cUL Approved, Evaporation Tray
Compressor Type
Rocking Piston
Free Air CFM @ Max. Pressure
0.95 (50 Hz), 1.1 (60 Hz)
Lubrication Type
Oil Free
Motor Type
AC-IP20 Rating
Standards
cUL Approved, UL 1450, CE
Max. Pressure - Air Compressor
116 psi
Input Voltage - Air Compressor
120V AC
Free Air CFM @ Max. Pressure - Air Compressor
1.0
Finish
Nickel Plated Brass Fittings, Painted Frame, Powder Coated Tank
Item
Laboratory Air Compressor
RPM
1,750 RPM
Lubrication Type - Air compressor
Oil Free
Pump Type - Air Compressor
Rocking Piston
Phase - Electrical
1
Thermal Protection
Yes
Free Air CFM @ 90 PSI - Air Compressor
1.2
Tank Style - Air Compressor
Hot Dog
Pump Type
Rocking Piston
Enclosed - Air Compressor
Yes
ASME Tank
No
(F)NPT Outlet
1/4 in
Enclosure
Yes
Duty Cycle
Continuous
Item - Air Compressor
Laboratory Air Compressor
HP - Air Compressor
0.5 hp
Amps
5.3 A
Free Air CFM @ 90 PSI
1.2
Electrical Connection
Cord With Plugs
Power Source
Corded Electric
Plug Type
Three Prong
Maximum Operating Pressure
116 psi
Maximum Speed
1,750 RPM
Input Voltage
120V AC
Free Air Flow Rate @ Maximum Pressure
2.5 cfm
Output Power
1/2 hp
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
50 Degrees F
Outlet Gender
Female
Outlet Type
NPT
Life Expectancy
15,000 hr
Sound Level
48 dBA
Air Dryer Included
No Air Dryer
Air Tank Style
Hot Dog
Enclosed
Yes
Sound Level Range
Quiet (less than 70 dBA)
Frequency
60 Hz
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Item Laboratory Air Compressor, Enclosed Yes, Lubrication Type Oil Free, Output Power 1/2 hp, Free Air Flow Rate @ Maximum Pressure 2.5 cfm, Maximum Operating Pressure 116 psi, Air Tank Size 1.1 gal, Input Voltage 120V AC, Sound Level 48 dBA, Air Dryer Included No Air Dryer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.