Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Air Compressor, 16.6 in H

  • Mfr # 1069060

  • Zoro # G613332816


product price: $5,633.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Duty Cycle
Continuous
Input Voltage
120V AC
Current Rating
7 A
Overall Height
16.6 in
Output Power
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1069060
Zoro #
G613332816
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16.6 in
Overall Length
21.1 in
Overall Width
26 in
Air Tank Size
4 L
Outlet Size
1/4 in
Inlet Size
1/4 in

Details

Duty Cycle
Continuous
Input Voltage
120V AC
Current Rating
7 A
Output Power
3/4 hp
Minimum Operating Temperature
41 Degrees F
Power Source
Corded Electric
Maximum Operating Temperature
104 Degrees F
Item
Electric Air Compressor
Maximum Operating Pressure
116 psi
Frequency
60 Hz
Sound Level
57.4 dBA
Series
106R
Free Air Flow Rate @ Maximum Pressure
1.6 cfm
Thermal Protection
Built-In
Plug Type
Three Prong
Finish
Paint
Outlet Type
BSPT
Air Tank Style
Hot Dog
Inlet Type
BSPT
Outlet Gender
Female
Lubrication Type
Oil Free
Motor Type
Capacitor Start Capacitor Run
Enclosed
Yes
Phase
Single
Air Dryer Included
Desiccant Air Dryer
Pump Type
Rocking Piston
Electrical Connection
Cord With Plugs
Maximum Speed
1,725 RPM
Inlet Gender
Female

Description

Item Electric Air Compressor, Enclosed Yes, Lubrication Type Oil Free, Output Power 3/4 hp, Free Air Flow Rate @ Maximum Pressure 1.6 cfm, Maximum Operating Pressure 116 psi, Air Tank Size 4 L, Input Voltage 120V AC, Sound Level 57.4 dBA, Air Dryer Included Desiccant Air Dryer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.