Zoro Homepage

Electric Air Compressor, 33.7 in H

  • Mfr # 1069105

  • Zoro # G613332793


product price: $8,767.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Sound Level
57.9 dBA
Minimum Operating Temperature
41 Degrees F
Overall Length
21.2 in
Power Source
Corded Electric
Free Air Flow Rate @ Maximum Pressure
1.6 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1069105
Zoro #
G613332793
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
21.2 in
Overall Width
26 in
Overall Height
33.7 in
Air Tank Size
6.6 gal
Outlet Size
1/4 in
Inlet Size
1/4 in

Details

Sound Level
57.9 dBA
Minimum Operating Temperature
41 Degrees F
Power Source
Corded Electric
Free Air Flow Rate @ Maximum Pressure
1.6 cfm
Frequency
60 Hz
Input Voltage
120V AC
Maximum Operating Temperature
104 Degrees F
Series
106R
Duty Cycle
Continuous
Item
Electric Air Compressor
Maximum Operating Pressure
116 psi
Output Power
3/4 hp
Current Rating
7.7 A
Enclosed
Yes
Outlet Type
BSPT
Inlet Gender
Female
Phase
Single
Inlet Type
BSPP
Thermal Protection
Built-In
Electrical Connection
Cord With Plugs
Maximum Speed
1,725 RPM
Air Tank Style
Horizontal
Outlet Gender
Female
Lubrication Type
Oil Free
Plug Type
Three Prong
Pump Type
Rocking Piston
Finish
Powder Coat
Air Dryer Included
No Air Dryer
Motor Type
Capacitor Start Capacitor Run

Description

Item Electric Air Compressor, Enclosed Yes, Lubrication Type Oil Free, Output Power 3/4 hp, Free Air Flow Rate @ Maximum Pressure 1.6 cfm, Maximum Operating Pressure 116 psi, Air Tank Size 6.6 gal, Input Voltage 120V AC, Sound Level 57.9 dBA, Air Dryer Included No Air Dryer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.