Zoro Homepage

Electric Air Compressor, 33.8 in H

  • Mfr # 1069240

  • Zoro # G613332830


product price: $13,385.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Current Rating
14.1 A
Maximum Operating Temperature
104 Degrees F
Power Source
Corded Electric
Air Tank Size
10.57 gal
Series
106R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1069240
Zoro #
G613332830
UPC #
-
Country of Origin
United States

Dimensions

Air Tank Size
10.57 gal
Overall Width
26.6 in
Overall Length
28.9 in
Overall Height
33.8 in
Inlet Size
1/4 in
Outlet Size
1/4 in

Details

Current Rating
14.1 A
Maximum Operating Temperature
104 Degrees F
Power Source
Corded Electric
Series
106R
Minimum Operating Temperature
41 Degrees F
Duty Cycle
Continuous
Input Voltage
120V AC
Free Air Flow Rate @ Maximum Pressure
3.3 cfm
Frequency
60 Hz
Sound Level
59.8 dBA
Item
Electric Air Compressor
Output Power
1 1/2 hp
Maximum Operating Pressure
116 psi
Enclosed
Yes
Outlet Type
BSPT
Air Dryer Included
No Air Dryer
Thermal Protection
Built-In
Air Tank Style
Horizontal
Lubrication Type
Oil Free
Phase
Single
Plug Type
Three Prong
Pump Type
Rocking Piston
Electrical Connection
Cord With Plugs
Outlet Gender
Female
Finish
Powder Coat
Inlet Gender
Female
Motor Type
Capacitor Start Capacitor Run
Maximum Speed
1,725 RPM
Inlet Type
BSPP

Description

Item Electric Air Compressor, Enclosed Yes, Lubrication Type Oil Free, Output Power 1 1/2 hp, Free Air Flow Rate @ Maximum Pressure 3.3 cfm, Maximum Operating Pressure 116 psi, Air Tank Size 10.57 gal, Input Voltage 120V AC, Sound Level 59.8 dBA, Air Dryer Included No Air Dryer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.