Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Air Compressor, 33.8 in H

  • Mfr # 1069738

  • Zoro # G313332871


product price: $13,103.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Length
21.2 in
Air Tank Size
6.6 gal
Sound Level
76.8 dBA
Maximum Operating Pressure
116 psi
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1069738
Zoro #
G313332871
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
21.2 in
Air Tank Size
6.6 gal
Overall Height
33.8 in
Overall Width
28.2 in
Outlet Size
1/4 in
Inlet Size
1/4 in

Details

Item
Electric Air Compressor
Sound Level
76.8 dBA
Maximum Operating Pressure
116 psi
Frequency
60 Hz
Duty Cycle
Continuous
Free Air Flow Rate @ Maximum Pressure
1.5 cfm
Current Rating
7.2 A
Series
106R
Minimum Operating Temperature
41 Degrees F
Power Source
Corded Electric
Maximum Operating Temperature
104 Degrees F
Input Voltage
120V AC
Output Power
3/4 hp
Plug Type
Three Prong
Inlet Gender
Female
Motor Type
Capacitor Start Capacitor Run
Thermal Protection
Built-In
Outlet Type
BSPT
Lubrication Type
Oil Free
Phase
Single
Maximum Speed
1,725 RPM
Enclosed
Yes
Pump Type
Rocking Piston
Air Dryer Included
Desiccant Air Dryer
Electrical Connection
Cord With Plugs
Air Tank Style
Hot Dog
Inlet Type
BSPT
Finish
Paint
Outlet Gender
Female

Description

Item Electric Air Compressor, Enclosed Yes, Lubrication Type Oil Free, Output Power 3/4 hp, Free Air Flow Rate @ Maximum Pressure 1.5 cfm, Maximum Operating Pressure 116 psi, Air Tank Size 6.6 gal, Input Voltage 120V AC, Sound Level 76.8 dBA, Air Dryer Included Desiccant Air Dryer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.