Zoro Homepage

Classroom Caddie Octagonal Storage System, Red

  • Mfr # JL741

  • Zoro # G815626003


product price: $32.39
/ea

Key Features

Material
Plastic
Color
Multi-color
Includes
8 Outer Compartments, 1 Inner Compartment
Recommended Grade
Grade K+
Recommended Age
5+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL741
Zoro #
G815626003
UPC #
850065415048
Country of Origin
China

Details

Material
Plastic
Color
Multi-color
Includes
8 Outer Compartments, 1 Inner Compartment
Recommended Grade
Grade K+
Recommended Age
5+ years

Description

The Classroom Caddie is an octagonal storage system from Junior Learning. There are 8 easy-to-lock in place storage trays. Each is in clear plastic so you can see what is inside. The Caddie allows for the easy rotation of trays. The central holder can be used to storing pencils, pens or long items. Alternatively, it can be used as a base for stacking another Classroom Caddie to double the storage. The smart and easy way to organize your things with the Classroom Caddie. Measures 11.8in Diameter x 5.2in Tall.


  • The Caddie allows for the easy rotation of trays, measures 11.8" Diameter x 5.2" Tall.
  • Stack up to three caddies high
  • Each compartment can be removed if needed
  • Central column is perfect for storing longer items such as pens and rulers
  • Clear plastic makes knowing the contents of the caddie a breeze.
  • 360 degree spin, great for sharing in small groups.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.