Zoro Homepage

Fifty Comprehension Activities

  • Mfr # JL355

  • Zoro # G301242908


product price: $14.69
/ea

Key Features

Recommended Age
5-10 years
Recommended Grade
Grade K-5
Includes
50 cards
Color
Multi
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL355
Zoro #
G301242908
UPC #
858136006300
Country of Origin
China

Details

Recommended Age
5-10 years
Recommended Grade
Grade K-5
Includes
50 cards
Color
Multi
Material
Paper

Description

50 Comprehension Activities is a set of 50 double-sided activity cards for teaching reading comprehension. Stories include both fiction and non-fiction titles. The front side provides the text and an image of the story. The other side provides questions about the story that are multi-choice. Contains 50 double-sided activity cards and a contents card that can act as a check off list. It also has the correct answers printed for each activity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.