Zoro Homepage

Pocket Board, Double-Sided, Pocket Chart/Magnetic Dry-Erase

  • Mfr # JL722

  • Zoro # G216254928


product price: $29.99
/ea

Key Features

Color
Multicolor
Recommended Age
4+ years
Recommended Grade
Grade PK+
Material
Paperboard
Includes
1 Pocket Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL722
Zoro #
G216254928
UPC #
850033767919
Country of Origin
China

Dimensions

Size
42 x 105cm

Details

Color
Multicolor
Recommended Age
4+ years
Recommended Grade
Grade PK+
Material
Paperboard
Includes
1 Pocket Board

Description

The pocket board by Junior Learning is a double-sided tent shaped board with pockets on the front and a large write and wipe magnet board on the back. Perfect for supporting lessons, the pockets can accommodate readers, flashcards or activity cards. On the back, the whiteboard supports magnetic manipulates or writing / drawing examples. The board itself measures 42 X 105cm which is effective for whole class, small group or individual learning.


  • Double-sided with a pocket board and write and wipe magnet board.
  • Pockets provide easy storage for readers, activity cards and flashcards.
  • Magnet board is write and wipe, and works with magnetic manipulatives.
  • Large format measuring 42 X 105cm.
  • Durable for use in the classroom or learning centers.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.