Zoro Homepage

Rainbow Phonics Heart Word Cards, Common Exception Words

  • Mfr # RP107

  • Zoro # G912032653


product price: $21.49
/ea

Key Features

Material
400gsm C1S for Box, with glossy lamination. Cards/Interior pages stock: 300gsm C2S for cards, with glossy lamination
Color
Multicolored
Recommended Age
4+ years
Recommended Grade
Grade PK+
Includes
93 Cards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP107
Zoro #
G912032653
UPC #
850033767780
Country of Origin
China

Details

Material
400gsm C1S for Box, with glossy lamination. Cards/Interior pages stock: 300gsm C2S for cards, with glossy lamination
Color
Multicolored
Recommended Age
4+ years
Recommended Grade
Grade PK+
Includes
93 Cards

Description

Learn all your Heart Words off by heart. Heart Words by Rainbow Phonics is a set of 93 Heart Word cards which provide visual clues as to how to learn heart words tricky or common exception words. Each Heart Word card is double-sided. On the front-side is the Heart Word along with sound buttons and a visual clue love heart color-coded in pink to show the tricky part of the word. On the reserve is a phoneme frame, with the decodable part of the word missing so the student can use the write and wipe surface to add the decodable letter or grapheme. The other letters that are tricky are presented along with phoneme speech bubbles. Together these visual clues help children sound the Heart Word out and see the exceptions to the decoding rules. The outside borders are color-coded in accordance with the phases of Rainbow Phonics. Cards also integrate with the lessons in the Teacher Planners at the different grade levels.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.