Zoro Homepage

Rainbow Phonics Phonemic Awareness Sound Cards

  • Mfr # RP106

  • Zoro # G512032626


product price: $21.49
/ea

Key Features

Material
Packaging: 400gsm C1S for Box, with glossy lamination. Cards/Interior pages stock: 350gsm C2S for cards, with glossy UV
Color
Multicolored
Recommended Age
4+ years
Recommended Grade
Grade PK+
Includes
101 Cards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP106
Zoro #
G512032626
UPC #
850033767773
Country of Origin
China

Details

Material
Packaging: 400gsm C1S for Box, with glossy lamination. Cards/Interior pages stock: 350gsm C2S for cards, with glossy UV
Color
Multicolored
Recommended Age
4+ years
Recommended Grade
Grade PK+
Includes
101 Cards

Description

Hear the phonemes in words with Phonemic Awareness Sounds by Rainbow Phonics. The Rainbow Phonics Phonemic Awareness Sounds pack contains 101 cards for teaching the various phonemes that make up the English language. Each card is double-sided, with three images on one side and three words on the other. The three images on the front all contain a common sound for example: panda, pig, pie and the teacher draws specific attention to this sound, emphasizing it in pronunciations. On the reverse side are the words with the phoneme of interest highlighted. This provides quick reference for the teacher when explicitly sounding out the phoneme or the word. The outside borders are color-coded in accordance with the phases of Rainbow Phonics. Cards also integrate with the lessons in the Teacher Planners at the different grade levels.


  • •The Rainbow Phonics Phonemic Awareness Sounds pack contains 101 cards for teaching the various phonemes that make up the English language.
  • •Each card is double-sided, with three images on one side and three words on the other. The three images on the front all contain a common sound (for example: panda, pig, pie) and the teacher draws specific attention to this sound, emphasizing it in pronunciations
  • •On the reverse side are the words with the phoneme of interest highlighted. This provides quick reference for the teacher when explicitly sounding out the phoneme or the word.
  • •The outside borders are color-coded in accordance with the phases of Rainbow Phonics
  • •Cards also integrate with the lessons in the Teacher Planners at the different grade levels.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.