Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JXM-1T1-S
Zoro #
G2565259
UPC #
832938032583
Country of Origin
Unknown
Dimensions
Depth
5.9"
Height
0.8"
Width
3.8"
Details
Product Type
Interface Module
Connector Type
RJ-48
Compatibility
SSG 20 platform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.