Zoro Homepage
This item is Discontinued.
No Product Image Available

Juniper 1000BASE-SX SFP Module - 1 x 1000Base-SX (Discontinued)

  • Mfr # EX-SFP-1GE-SX
  • Zoro # G2570901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-SFP-1GE-SX
Zoro #
G2570901
UPC #
832938038677
Country of Origin
China

Details

Item
SFP Module
Number of Ports
1
Compatible With
Juniper Networks EX 3200 Series Ethernet Switches
Product Type
SFP
Compatibility
Juniper Networks EX 3200 Series Ethernet Switches
Network Technology
1000Base-SX
Total Number of Ports
1
Interfaces/Ports Details
(1) 1000Base-SX
Fiber Mode Supported
Multi-mode
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Application
Data Networking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.