This item is Discontinued.

No Product Image Available

SMALL FORM FACTOR PLUGGABLE 10 GIGABIT ETHERNET LR OPTICS (Discontinued)

  • Mfr # EX-SFP-10GE-LR
  • Zoro # G2647317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX-SFP-10GE-LR
Zoro #
G2647317
UPC #
832938042353
Country of Origin
Unknown

Details

Product Type
SFP+
Connector Type
LC
Compatibility
EX 8200 series Switches
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Fiber Mode Supported
Single-mode
Network Technology
10GBase-LR
Maximum Data Transfer Rate
10
Interfaces/Ports Details
(1) LC 10GBase-LR
Total Number of Ports
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.