1Pt Vdsl2 / Adsl2 Mini-Physical Mod Srx300/550 (Discontinued)
- Mfr # SRX-MP-1VDSL2-R
- Zoro # G2554022
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRX-MP-1VDSL2-R
Zoro #
G2554022
UPC #
832938073494
Country of Origin
Unknown
Dimensions
Depth
0.8"
Height
3.8"
Width
5.9"
Details
Connector Type
RJ-11
Product Type
Interface Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.